This product requires certification to purchase.

1/2 in. Brass Solder Check Valve

Watts

LF601S Series 1/2 in. Brass Solder Check Valve

  • Fast #
  • Part #WLF601SD
  • Item #3919957
  • Manufacturer Part #0555181
5 out of 5 Customer Rating
Brand image
Watts

LF601S Series 1/2 in. Brass Solder Check Valve

  • Fast #
  • Part #WLF601SD
  • Item #3919957
  • Manufacturer Part #0555181
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • 200 SWP - 425° F 400 WOG - 150° F
  • Y-pattern
  • Horizontal swing
  • Conforms to MSS SP-80 , Type 3
  • Not intended for use in potable water
  • Non-shock
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B16.18
BAA Compliant:
No
Collection:
LF601S Series
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Height:
1 in
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-9/16 in
Material:
Cast Copper Silicon Alloy, Brass, Copper Silicon Alloy, Rubber, Stainless Steel
Material Type:
Viton®
Maximum Temperature:
100
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Domestic
Pressure - High:
250
Pressure - Maximum:
400 psi
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
UPC:
098268432916
Valve Body Material:
Cast Copper Silicon Alloy
Valve Body Style:
Straight
Valve Disc Material:
FKM
Valve Seat Material:
Copper Silicon Alloy
Valve Size:
1/2 in
Valve Type:
Silent Check Valve
Weight:
0.25 lb
Width:
1-4/5 in