This product requires certification to purchase.

1 in. Solder Cast Copper Silicon Alloy Check Valve

Watts

LF601S Series 1 in. Solder Cast Copper Silicon Alloy Check Valve

  • Fast #
  • Part #WLF601SG
  • Item #3919978
  • Manufacturer Part #0555183
4.3 out of 5 Customer Rating
Brand image
Watts

LF601S Series 1 in. Solder Cast Copper Silicon Alloy Check Valve

  • Fast #
  • Part #WLF601SG
  • Item #3919978
  • Manufacturer Part #0555183
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 32
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • 200 SWP - 425° F 400 WOG - 150° F
  • Y-pattern
  • Horizontal swing
  • Conforms to MSS SP-80 , Type 3
  • Not intended for use in potable water
  • Non-shock
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B16.18
Collection:
LF601S Series
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Height:
1-7/8 in
IAPMO Listed:
No
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-13/16 in
Material:
Cast Copper Silicon Alloy, Brass, Copper Silicon Alloy, Rubber, Stainless Steel
Material Type:
Viton®
Maximum Temperature:
100
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Domestic
Pressure - High:
250
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
UPC:
098268432930
Valve Body Material:
Cast Copper Silicon Alloy
Valve Body Style:
Straight
Valve Disc Material:
FKM
Valve Seat Material:
Copper Silicon Alloy
Valve Size:
1 in
Valve Type:
Silent Check Valve
Weight:
1.0 lb
Width:
1-22/25 in