3/4 in. Brass Solder Check Valve
LF601S Series 3/4 in. Brass Solder Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Swing type check
- Valve pressure rating 200 psi/14 bar non-shock cold working pressure
- Brass disc
- Brass bonnet
- Solder end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B16.18
- Collection:
- LF601S Series
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Height:
- 1-1/2 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-3/8 in
- Material:
- Copper Silicon Alloy
- Material Type:
- Viton®
- Maximum Temperature:
- 100
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268432923
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Body Style:
- Straight
- Valve Disc Material:
- FKM
- Valve Seat Material:
- Copper Silicon Alloy
- Valve Size:
- 3/4 in
- Valve Type:
- Silent Check Valve
- Weight:
- 0.63 lb
- Width:
- 1-1/2 in