4 in. Cast Iron Flanged Backflow Preventer
LF709 Series 4 in. Cast Iron Flanged Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pressure sensors integrated on the backflow preventer to measure pressure fluctuations at three test cock locations when activated
- Add-on kit available for activating sensors and transmitting data values to a building management system
- A solution for monitoring assembly performance between code testing
- Data access to help drive scheduling of maintenance and repair
- Utilizes advanced ArmorTek coating technology to resist corrosion of internals
- Non-rising stem gate valves
- Simplified modular design concept to facilitate complete maintenance and assembly by retaining the spring load
- Sensors adapted to test cocks on Model IOT for measuring pressure fluctuations; activated with add-on monitoring connection kit (BMS/BAS only)
- Replaceable stainless steel seats
- Maximum flow at low pressure drop
Specifications
- ANSI:
- ANSI 61-G
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510 1992
- CSA Certified:
- CSA B64.5
- Coating:
- Epoxy
- Collection:
- LF709 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 30 in
- Included:
- Shutoff Valve(s), Strainer, Test Cock(s)
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Cast Iron, Stainless Steel
- Maximum Temperature:
- 140
- NSF:
- NSF 61 G
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 33 to 110 Deg F (0.5 to 43 Deg C)
- UL Listed:
- Yes
- UPC:
- 098268302660
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Inline
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 368 lb