6 in. Cast Iron Double Check Valve Backflow Preventer Assembly with Test Cocks
LF709 Series 6 in. Cast Iron Double Check Valve Backflow Preventer Assembly with Test Cocks
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MD
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MD
Product Details
Product Details
- Pressure sensors integrated on the backflow preventer to measure pressure fluctuations at three test cock locations when activated
- Add-on kit available for activating sensors and transmitting data values to a building management system
- A solution for monitoring assembly performance between code testing
- Data access to help drive scheduling of maintenance and repair
- Utilizes advanced ArmorTek coating technology to resist corrosion of internals
- Non-rising stem gate valves
Specifications
- Coating:
- Epoxy
- Collection:
- LF709 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 36
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Cast Iron, Stainless Steel
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Commercial
- Type:
- WLF709NRSIOTU
- UL Listed:
- Yes
- UPC:
- 098268302462
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Inline
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 6 in
- Valve Type:
- Double Check Valve
- Weight:
- 710