1-1/4 in. A/SIPHON VB W/ QT
LF800M4QT 1-1/4 in. A/SIPHON VB W/ QT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes a freeze sensor for use with SentryPlus Alert technology to signal when temperature nears the freeze point
- Freeze alerts feature available with add-on connection kit
- Bronze body for durability
- Replaceable seat
- Female NPT inlet and outlet with quarter turn shutoffs
- Easy internal access
-
Lead Law Compliant
Specifications
- Collection:
- LF800M4QT
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Height:
- 11-1/4
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Copper Silicon Alloy
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- WLF800M4QTFZH
- UL Listed:
- No
- UPC:
- 098268546262
- Valve Body Material:
- Copper Silicon Alloy
- Valve Body Style:
- Angle
- Valve Size:
- 1-1/4 in
- Valve Type:
- Backflow Preventer
- Weight:
- 11.1