3/4 in. FPT 175 psi Cast Copper Silicon Alloy Reduced Pressure Zone Assembly
LF909 Series 3/4 in. FPT 175 psi Cast Copper Silicon Alloy Reduced Pressure Zone Assembly
Product Details
Product Details
- Lead free bronze body construction for durability
- Unique patented air-in and water-out design provides high capacity relief valve discharge performance during emergency conditions
- Compact for easy installation
- Quarter turn ball valves with tee handles
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI 372
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511 1992
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.4
- Collection:
- LF909 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Height:
- 5-1/4
- IAPMO Listed:
- Yes
- Included:
- Quarter-Turn Ball Valve(s), Strainer
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 18-1/16
- Material:
- Bronze
- Maximum Temperature:
- 210
- Minimum Temperature:
- 33
- NSF:
- NSF 61 Annex G, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Temperature Range:
- 33 to 210 Deg F (0.5 to 99 Deg C)
- UL Listed:
- No
- UPC:
- 098268646627
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Operator:
- Tee Handle
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 16.57
- Width:
- 10