1 1/4 IN LEAD FREE REDUCED PRESSURE ZONE BACKFLOW PREVENTER ASSEMBLY QUARTER TURN BALL VALVES BRONZE STRAINER BACKFLOW FLOOD SENSOR
LF919 Series 1 1/4 IN LEAD FREE REDUCED PRESSURE ZONE BACKFLOW PREVENTER ASSEMBLY QUARTER TURN BALL VALVES BRONZE STRAINER BACKFLOW FLOOD SENSOR
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Flood alerts feature available with add-on sensor connection kit
- Lead-free bronze body construction with NPT end connections
- Flood sensor with SentryPlus Alert technology to detect water discharges from the relief valve
- Bottom-mounted relief valve for reduced space requirements
- Top-mounted, screwdriver-slotted test cocks for easy testing and use in reduced clearance installation
- EZ twist relief valve cover with quarter turn locking joint to capture the spring load during repair to facilitate disassembly
- Compact, space saving design with separate access covers for the check valves and relief valve
- Strainer, quarter turn ball valve shutoffs with tee handles, two poppet style check valves, replaceable check seats, and air gap fitting
-
Lead Law Compliant
Specifications
- Application:
- Commercial, Residential, Industrial, Foodservice
- Collection:
- LF919 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 7-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Commercial, Residential, Industrial, Food Processing
- Type:
- WLF919QTSFSH
- Valve Body Material:
- Copper Silicon Alloy
- Valve Body Style:
- Inline
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Polymer
- Valve Size:
- 1-1/4 in
- Valve Type:
- Backflow Preventer
- Weight:
- 27.82 lb