This product requires certification to purchase.

1 in. Cast Copper Silicon Alloy FPT Reduced Pressure Zone Assembly with Quarter Turn Shutoff Valves, Stainer, Air Gap and Flood Sensor

Watts

LF919 Series 1 in. Cast Copper Silicon Alloy FPT Reduced Pressure Zone Assembly with Quarter Turn Shutoff Valves, Stainer, Air Gap and Flood Sensor

  • Fast #
  • Part #WLF919QTSAGFSG
  • Item #10135574
  • Manufacturer Part #F122678
5 out of 5 Customer Rating
Brand image
Watts

LF919 Series 1 in. Cast Copper Silicon Alloy FPT Reduced Pressure Zone Assembly with Quarter Turn Shutoff Valves, Stainer, Air Gap and Flood Sensor

  • Fast #
  • Part #WLF919QTSAGFSG
  • Item #10135574
  • Manufacturer Part #F122678
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Flood sensor with SentryPlus Alert technology to detect water discharges from the relief valve
  • Flood alerts feature available with add-on sensor connection kit
  • Lead-free
  • Strainer, quarter turn ball valve shutoffs with tee handles, two poppet style check valves, replaceable check seats, and air gap fitting
  • Compact, space saving design with separate access covers for the check valves and relief valve
  • Top-mounted, screwdriver-slotted test cocks for easy testing and use in reduced clearance installation
  • EZ twist relief valve cover with quarter turn locking joint to capture the spring load during repair to facilitate disassembly
  • Air gap fitting and bottom-mounted relief valve for reduced space requirements
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Height
8 in
Pressure - Maximum
175 psi
Valve Size
1 in
Weight
14.45 lb
Included Components
Included
Flood Sensor, Quarter-Turn Ball Valve(s), Strainer
Characteristics & Features
Collection
LF919 Series
Material
Copper Silicon Alloy
Number of Handles
Two Handle
Proposition 65
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Copper Silicon Alloy
Valve Body Style
Inline
Valve Operator
Quarter Turn Handle
Valve Seat Material
Engineered Plastic
Valve Type
Reduced Pressure Zone Assembly
Electrical & Operational Information
Maximum Temperature
180
Minimum Temperature
33
Warranty & Product Information
ANSI
ANSI 372, ANSI 61-G
ASSE Standards
ASSE 1013
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61-G
NSF Certified
Yes
UL Listed
No
UPC
098268542271