3/4 IN LEAD FREE REDUCED PRESSURE ZONE BACKFLOW PREVENTER ASSEMBLY QUARTER TURN BALL VALVES BACKFLOW FLOOD SENSOR
LF919 Series 3/4 IN LEAD FREE REDUCED PRESSURE ZONE BACKFLOW PREVENTER ASSEMBLY QUARTER TURN BALL VALVES BACKFLOW FLOOD SENSOR
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Flood alerts feature available with add-on sensor connection kit
- Lead-free bronze body construction with NPT end connections
- Flood sensor with SentryPlus Alert technology to detect water discharges from the relief valve
- Bottom-mounted relief valve for reduced space requirements
- Top-mounted, screwdriver-slotted test cocks for easy testing and use in reduced clearance installation
- EZ twist relief valve cover with quarter turn locking joint to capture the spring load during repair to facilitate disassembly
- Compact, space saving design with separate access covers for the check valves and relief valve
- Quarter turn ball valve shutoffs with tee handles, two poppet style check valves, and replaceable check seats
- Separate access covers for the check valves and relief valve to ease maintenance
- Innovative check valve plastic cover bushing provides trouble free guiding of the check valve poppet
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-G
- ASSE Standards:
- ASSE 1013
- Application:
- Commercial, Foodservice, Industrial, Residential
- Collection:
- LF919 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 8-15/16 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper Silicon Alloy
- NSF:
- NSF 61 G
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 33 to 180 Deg F (0.5 to 82 Deg C)
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Operator:
- Tee Handle
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 3/4 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 8.3 lb