This product requires certification to purchase.

3/4 in. Cast Copper Silicon Alloy FPT Reduced Pressure Zone Assembly with Quarter Turn Shutoff Valves, Stainer, Air Gap and Flood Sensor

Watts

LF919 Series 3/4 in. Cast Copper Silicon Alloy FPT Reduced Pressure Zone Assembly with Quarter Turn Shutoff Valves, Stainer, Air Gap and Flood Sensor

  • Fast #
  • Part #WLF919QTSAGFSF
  • Item #10135573
  • Manufacturer Part #F122677
5 out of 5 Customer Rating
Brand image
Watts

LF919 Series 3/4 in. Cast Copper Silicon Alloy FPT Reduced Pressure Zone Assembly with Quarter Turn Shutoff Valves, Stainer, Air Gap and Flood Sensor

  • Fast #
  • Part #WLF919QTSAGFSF
  • Item #10135573
  • Manufacturer Part #F122677
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Flood sensor with SentryPlus Alert technology to detect water discharges from the relief valve
  • Flood alerts feature available with add-on sensor connection kit
  • Lead-free
  • Strainer, quarter turn ball valve shutoffs with tee handles, two poppet style check valves, replaceable check seats, and air gap fitting
  • Compact, space saving design with separate access covers for the check valves and relief valve
  • Top-mounted, screwdriver-slotted test cocks for easy testing and use in reduced clearance installation
  • EZ twist relief valve cover with quarter turn locking joint to capture the spring load during repair to facilitate disassembly
  • Air gap fitting and bottom-mounted relief valve for reduced space requirements
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61-G
ASSE Standards:
ASSE 1013
Collection:
LF919 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
8 in
Included:
Flood Sensor, Quarter-Turn Ball Valve(s), Strainer
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper Silicon Alloy
Maximum Temperature:
180
Minimum Temperature:
33
NSF:
NSF 372, NSF 61-G
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
098268541878
Valve Body Material:
Copper Silicon Alloy
Valve Body Style:
Inline
Valve Operator:
Quarter Turn Handle
Valve Seat Material:
Engineered Plastic
Valve Size:
3/4 in
Valve Type:
Reduced Pressure Zone Assembly
Weight:
10.35 lb