This product requires certification to purchase.

6 in. Stainless Steel Grooved Backflow Preventer

Watts

LF957RPDA-FS Series 6 in. Stainless Steel Grooved Backflow Preventer

  • Fast #
  • Part #WF122727
  • Item #10001450
  • Manufacturer Part #F122727
5 out of 5 Customer Rating
Brand image
Watts

LF957RPDA-FS Series 6 in. Stainless Steel Grooved Backflow Preventer

  • Fast #
  • Part #WF122727
  • Item #10001450
  • Manufacturer Part #F122727
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • Stainless steel housing and sleeve
  • UL and FM outside stem and yoke resilient seated gate valves
  • Furnished with a gallon per minute meter
  • Replaceable check disc rubber
  • Compact construction for smaller enclosures
  • Bottom mounted relief valve reduces clearance requirements when installed against an outside wall
  • Torsion spring check valves provides maximum flow at low pressure drop
  • Extremely compact design
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Height
44 in
Pressure - Maximum
175 psi
Valve Size
6 in
Weight
312 lb
Width
45 in
Included Components
Included
Flood Sensor, Water Meter, OS and Y Gate
Characteristics & Features
Coating
Polymer
Collection
LF957RPDA-FS Series
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Valve Body Material
Stainless Steel
Valve Body Style
Straight
Valve Disc Material
Silicone
Valve Seat Material
EPDM
Valve Stem
Outside
Valve Type
Reduced Pressure Detector Assembly
Electrical & Operational Information
Pressure - High
175
Temperature Range
33 to 110 Deg F (0.5 to 43 Deg C)
Warranty & Product Information
ANSI
ANSI 372
ASSE Standards
ASSE 1047
AWWA
AWWA C-511 1997
CSA Certified
CSA B64.4
FM Approved
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
Recommended Valve Application
Potable Water
UL Listed
Yes
UPC
098268505306