1 in Bronze Full Port Sweat Ball Valve
LFB6090 1 in Bronze Full Port Sweat Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Full port design
- NSF 372 certification
- 600 psi WOG rating
- Solder end connection
- White handles for easy lead free identification
-
Lead Law Compliant
Specifications
- Collection:
- LFB6090
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Maximum Temperature:
- 400
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Gas
- Temperature Range:
- 0 to 400 Degree F
- Type:
- WLFB6091G
- UL Listed:
- Yes
- UPC:
- 098268601374
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Virgin PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-Proof
- Valve Type:
- Ball Valve
- Weight:
- 1.26 lb
- Width:
- 3-1/4 in