This product requires certification to purchase.

2 in Bronze Full Port Sweat Ball Valve

Watts

LFB6090-SS 2 in Bronze Full Port Sweat Ball Valve

  • Fast #
  • Part #WLFB6091SSK
  • Item #11697486
  • Manufacturer Part #0450170
3.7 out of 5 Customer Rating
Brand image
Watts

LFB6090-SS 2 in Bronze Full Port Sweat Ball Valve

  • Fast #
  • Part #WLFB6091SSK
  • Item #11697486
  • Manufacturer Part #0450170
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Full port design
  • Stainless steel ball and stem
  • NSF 61 and 372 certification
  • 600 WOG, 150 WSP
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
LFB6090-SS
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Maximum Temperature:
400
Minimum Temperature:
0
Origin:
Global
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Potable Water
Type:
WLFB6091SSK
UPC:
098268601671
Valve Body Material:
Lead Free Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
4.43
Width:
3-2/5