This product requires certification to purchase.

6 in class 150 flange pressure reducing valve full port classic armortek epoxy coating y-strainer isolation cocks inlet/outlet gauge ports buna 20-175psipi

Watts

LFF115 6 in class 150 flange pressure reducing valve full port classic armortek epoxy coating y-strainer isolation cocks inlet/outlet gauge ports buna 20-175psipi

  • Fast #
  • Part #W2GE00143
  • Item #11621556
  • Manufacturer Part #2GE00143
3.2 out of 5 Customer Rating
Brand image
Watts

LFF115 6 in class 150 flange pressure reducing valve full port classic armortek epoxy coating y-strainer isolation cocks inlet/outlet gauge ports buna 20-175psipi

  • Fast #
  • Part #W2GE00143
  • Item #11621556
  • Manufacturer Part #2GE00143
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Body construction with patented 3-part ArmorTek epoxy coating for advanced corrosion resistance
  • Globe body pattern with class 150 flanged end connections
  • Range 20-175 psi (standard)
  • Inlet/outlet gauge ports, gauge not included
  • Includes position indicator
  • Requires Certification

Specifications

Collection:
LFF115
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
38 in
Material:
Ductile Iron
Maximum Temperature:
160
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
098268615982
Valve Body Material:
Ductile Iron
Valve Body Style:
Globe
Valve Port Opening:
Full Port
Valve Size:
6 in
Valve Type:
Automatic Control Valve
Weight:
290 lb
Width:
24 in