3 in class 150 flange prv full port classic armortek coating y-strainer isolation cocks i/o gauge ports buna 20-175psi w/low-flow bypass 20-200psi pi
LFF115-74 3 in class 150 flange prv full port classic armortek coating y-strainer isolation cocks i/o gauge ports buna 20-175psi w/low-flow bypass 20-200psi pi
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Body construction with patented 3-part ArmorTek epoxy coating for advanced corrosion resistance
- Globe body pattern with class 150 flanged end connections
- Low-flow bypass range 20-200 psi
- Inlet/outlet gauge ports, gauge not included
- Includes position indicator
Specifications
- Collection:
- LFF115-74
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 25-1/2
- Material:
- Ductile Iron
- Maximum Temperature:
- 160
- Pressure - Maximum:
- 250 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Type:
- W2GE00175
- UPC:
- 098268618440
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Globe
- Valve Port Opening:
- Full Port
- Valve Size:
- 3 in
- Valve Type:
- Automatic Control Valve
- Weight:
- 72
- Width:
- 17