This product requires certification to purchase.

1 in. Brass Full Port Press 250# Ball Valve

Watts

LFFBV-3-Press-M1 1 in. Brass Full Port Press 250# Ball Valve

  • Fast #
  • Part #WLFFBV3PRESSM2G
  • Item #7776113
  • Manufacturer Part #88005495
5 out of 5 Customer Rating
Brand image
Watts

LFFBV-3-Press-M1 1 in. Brass Full Port Press 250# Ball Valve

  • Fast #
  • Part #WLFFBV3PRESSM2G
  • Item #7776113
  • Manufacturer Part #88005495
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 16
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lead free brass body
  • Bottom loaded blowout proof stem with stem O-ring seal
  • Press connection rated to 200 PSI CWP up to 250 degrees F (13.4 BAR to 121 degrees C)
  • Press end connections comply to ASTM-B88
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Height
2-8/25 in
Length
3-13/16 in
Pressure Class
200#
Valve Size
1 in
Weight
0.92 lb
Width
1-19/25 in
Characteristics & Features
Clean Bagged
No
Collection
LFFBV-3-Press-M1
Handle Material
Steel
Material
Copper Silicon Alloy, Brass
Material Type
DZR
Valve Body Material
Brass
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Virgin PTFE
Valve Stem
Bottom-Loaded/Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
32
Pressure - High
200
Warranty & Product Information
ANSI
ANSI 61 Annex G
ASTM
ASTM B-88
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS-SP-110
NSF
NSF 14, NSF 372, NSF 61, NSF 61 Annex G
NSF Certified
Yes
Recommended Valve Application
Potable Water
UL Listed
Yes
UPC
098268153194