2 in. Brass Full Port Press Ball Valve
LFFBV-3-Press-M1 2 in. Brass Full Port Press Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Lead free brass body
- Bottom loaded blowout proof stem with stem O-ring seal
- Press connection rated to 200 PSI CWP up to 250 degrees F (13.4 BAR to 121 degrees C)
- Press end connections comply to ASTM-B88
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61 Annex G
- ASTM:
- ASTM B-88
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- LFFBV-3-Press-M1
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Handle Material:
- Steel
- Height:
- 3-7/10
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-1/4
- MSS:
- MSS-SP-110
- Material:
- Copper Silicon Alloy, Brass
- Material Type:
- DZR
- Maximum Temperature:
- 250
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 200
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 200#
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- UPC:
- 098268153163
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Brass
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Virgin PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Bottom-loaded/Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 4.53
- Width:
- 3-39/100