2-1/2 in. Copper Silicon Alloy Full Port Press Ball Valve
LFFBV-3 Press-M2 Series 2-1/2 in. Copper Silicon Alloy Full Port Press Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lead free brass body rated NSF61-8
- Bottom loaded blowout proof stem with packing nut
- Press connection rated to 250 psi CWP up to 210°F
- Press end connections comply to ASTM-B88
- Press connection rated to 250psi CWP up to 250°F (13.8 bar to 121°C)
- PTFE seats, seals and thrust washers
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61 Annex G
- BAA Compliant:
- No
- Collection:
- LFFBV-3 Press-M2 Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Handle Material:
- Steel
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 6-1/2
- MSS:
- MSS-SP-110
- Material:
- Copper Silicon Alloy, Brass, Plastic, Steel
- Material Type:
- Virgin PTFE
- Maximum Temperature:
- 250
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 250
- Recommended Valve Application:
- Gas, Oil, Potable Water
- UPC:
- 098268153361
- Valve Body Material:
- Copper Silicon Alloy
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Virgin PTFE
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Bottom-loaded/Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 7.165