1/2 in Brass Full Port Sweat x Hose Ball Valve
LFFBV-3C-CC 1/2 in Brass Full Port Sweat x Hose Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Lead free construction
- Machined chrome plated lead free brass ball
- Fluorocarbon elastomer stem O-ring prevents stem leaks
- Cap and chain
-
Lead Law Compliant
Specifications
- BAA Compliant:
- No
- Collection:
- LFFBV-3C-CC
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Height:
- 4
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-110
- Material:
- Brass
- Maximum Temperature:
- 400
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- Type:
- WLFFBVS3CCCD
- UL Listed:
- UL 1
- UPC:
- 098268696127
- Valve Body Material:
- Copper Silicon Alloy
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Virgin PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Bottom-loaded
- Valve Type:
- Ball Valve
- Weight:
- 0.48
- Width:
- 2