1/2 in Brass Full Port Threaded Ball Valve
LFFBV-3C-CC Series 1/2 in Brass Full Port Threaded Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lead free construction
- Machined chrome plated lead free brass ball
- Fluorocarbon elastomer stem O-ring prevents stem leaks
- Cap and chain
-
Lead Law Compliant
Specifications
- Collection:
- LFFBV-3C-CC Series
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connections:
- FPT x MPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 400
- Minimum Temperature:
- 0
- Origin:
- Global
- Recommended Valve Application:
- Potable Water
- Type:
- WLFFBV3CCCD
- UPC:
- 098268696103
- Valve Body Material:
- Lead Free Copper Silicon Alloy Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1/2 in
- Valve Stem:
- Bottom-loaded/Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.66
- Width:
- 2