1/2 in Brass Full Port Sweat Ball Valve
LFFBV-3C-SS 1/2 in Brass Full Port Sweat Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lead free construction
- Stainless steel ball and stem
- Bottom loaded blowout proof stem
- Solder end connections
-
Lead Law Compliant
Specifications
- Collection:
- LFFBV-3C-SS
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Height:
- 5 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 400
- Origin:
- Global
- Recommended Valve Application:
- Gas, Oil, Air, Potable Water
- UL Listed:
- Yes
- UPC:
- 098268695939
- Valve Body Material:
- Lead Free Copper Silicon Alloy Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Virgin PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Bottom-loaded/Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.36 lb
- Width:
- 2 in