1/2 in. Threaded Thermostat Mixing Valve
LFL1170 Series 1/2 in. Threaded Thermostat Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lead free brass construction
- Thermal actuation technology for precise temperature control
- Integral filter washers and check valves
- CSA certified B125 and ASSE 1017, IAMPO and UPC listed
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1017
- CSA Certified:
- CSA B125
- Collection:
- LFL1170 Series
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connections:
- Threaded
- Flow Rate:
- 0.5 gpm - 23 gpm
- Height:
- 2-63/100 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-7/8 in
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UPC:
- 098268451719
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostat Mixing Valve
- Weight:
- 2.18 lb
- Width:
- 4-1/2 in