This product requires certification to purchase.

3/4 in. Sweat Thermostat Mixing Valve

Watts

LFL1170 Series 3/4 in. Sweat Thermostat Mixing Valve

  • Fast #
  • Part #WLFL1170M2USF
  • Item #3920366
  • Manufacturer Part #0559109
5 out of 5 Customer Rating
Brand image
Watts

LFL1170 Series 3/4 in. Sweat Thermostat Mixing Valve

  • Fast #
  • Part #WLFL1170M2USF
  • Item #3920366
  • Manufacturer Part #0559109
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lead free brass construction
  • Thermal actuation technology for precise temperature control
  • Integral filter washers and check valves
  • CSA certified B125 and ASSE 1017, IAMPO and UPC listed
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1017
CSA Certified:
CSA B125
Collection:
LFL1170 Series
End Connection 1:
Union Solder
End Connection 2:
Union Solder
End Connection 3:
Union Solder
End Connections:
Union Solder
Flow Rate:
0.5 gpm - 23 gpm
Height:
2-63/100
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-5/16
Material:
Copper Silicon Alloy
Maximum Temperature:
200
NSF Certified:
No
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UPC:
098268451726
Valve Size:
3/4 in
Valve Type:
Thermostat Mixing Valve
Weight:
2.8
Width:
4-1/2