This product requires certification to purchase.

1 1/4 in threaded pressure reducing valve full port mustang armortek epoxy coating y-strainer isolation cocks inlet/outlet gauge ports buna 10-75psipi

Watts

LFM115 1 1/4 in threaded pressure reducing valve full port mustang armortek epoxy coating y-strainer isolation cocks inlet/outlet gauge ports buna 10-75psipi

  • Fast #
  • Part #WLFM115THDB1075PIH
  • Item #11621714
  • Manufacturer Part #1GE00148
5 out of 5 Customer Rating
Brand image
Watts

LFM115 1 1/4 in threaded pressure reducing valve full port mustang armortek epoxy coating y-strainer isolation cocks inlet/outlet gauge ports buna 10-75psipi

  • Fast #
  • Part #WLFM115THDB1075PIH
  • Item #11621714
  • Manufacturer Part #1GE00148
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Body construction with patented 3-part ArmorTek epoxy coating for advanced corrosion resistance
  • Globe body pattern with threaded end connections
  • Range 10-75 psi
  • Inlet/outlet gauge ports, gauge not included
  • Includes position indicator
  • Requires Certification

Specifications

Collection:
LFM115
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Length:
23 in
Material:
Ductile Iron
Maximum Temperature:
160
Pressure - Maximum:
400 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
098268613452
Valve Body Material:
Ductile Iron
Valve Body Style:
Globe
Valve Port Opening:
Full Port
Valve Size:
1-1/4 in
Valve Type:
Automatic Control Valve
Weight:
31 lb
Width:
15 in