4 in grooved prv full port mustang armortek coating y-strainer isolation cocks i/o gauge ports buna 30-300psi w/low-flow bypass 20-200psi tc
LFM115-74 4 in grooved prv full port mustang armortek coating y-strainer isolation cocks i/o gauge ports buna 30-300psi w/low-flow bypass 20-200psi tc
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Body construction with patented 3-part ArmorTek epoxy coating for advanced corrosion resistance
- Globe body pattern with grooved end connections
- Low-flow bypass range 20-200 psi
- Inlet/outlet gauge ports, gauge not included
- Includes test cocks on top ports
Specifications
- Collection:
- LFM115-74
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Length:
- 32 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 225
- Pressure - Maximum:
- 250 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 098268621532
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Globe
- Valve Port Opening:
- Full Port
- Valve Size:
- 4 in
- Valve Type:
- Automatic Control Valve
- Weight:
- 200 lb
- Width:
- 18-1/2 in