8 in class 150 flange pressure reducing valve full port mustang armortek epoxy coating y-strainer isolation cocks inlet/outlet gauge ports tc
LFM115 8 in class 150 flange pressure reducing valve full port mustang armortek epoxy coating y-strainer isolation cocks inlet/outlet gauge ports tc
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Body construction with patented 3-part ArmorTek epoxy coating for advanced corrosion resistance
- Globe body pattern with class 150 flanged end connections
- Range 2-30 psi
- Inlet/outlet gauge ports, gauge not included
Specifications
- Collection:
- LFM115
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 46
- Material:
- Ductile Iron
- Maximum Temperature:
- 160
- Pressure - Maximum:
- 250 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Type:
- WLFM1151508B230TC
- UPC:
- 098268614756
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Globe
- Valve Port Opening:
- Full Port
- Valve Size:
- 8 in
- Valve Type:
- Automatic Control Valve
- Weight:
- 500
- Width:
- 29