This product requires certification to purchase.

8 in. CL 150 FLG PRV FP MUSTANG T

Watts

LFM115 8 in. CL 150 FLG PRV FP MUSTANG T

  • Fast #
  • Part #WLFM115150X
  • Item #10240415
  • Manufacturer Part #1GE00017
5 out of 5 Customer Rating
Brand image
Watts

LFM115 8 in. CL 150 FLG PRV FP MUSTANG T

  • Fast #
  • Part #WLFM115150X
  • Item #10240415
  • Manufacturer Part #1GE00017
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Body construction with patented 3-part ArmorTek epoxy coating for advanced corrosion resistance
  • Globe body pattern with class 150 flanged end connections
  • Range 30 - 300 psi (standard)
  • Inlet/outlet gauge ports, gauge not included
  • Requires Certification
Dimensions & Measurements
Depth
46 in
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
42 in
Length
46 in
Pressure Class
150#
Valve Size
8 in
Width
29 in
Characteristics & Features
Coating
Epoxy
Collection
LFM115
Material
Ductile Iron
Proposition 65
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Valve Body Material
Ductile Iron
Valve Body Style
Globe
Valve Disc Material
Ductile Iron
Valve Port Opening
Full Port
Valve Seat Material
Buna-N
Valve Type
Automatic Control Valve
Electrical & Operational Information
Maximum Temperature
225
Warranty & Product Information
Application
Commercial, Industrial
Origin
Domestic
Recommended Valve Application
Water
Type
WLFM115150X
UL Listed
No
UPC
098268589313