This product requires certification to purchase.

1/2 in. 400 psi Cast Copper Silicon Alloy Double Union Sweat Pressure Reducing Valve

Watts

LFN45B Series 1/2 in. 400 psi Cast Copper Silicon Alloy Double Union Sweat Pressure Reducing Valve

  • Fast #
  • Part #WLFN45BM1DUSD
  • Item #5144746
  • Manufacturer Part #0009474
4.8 out of 5 Customer Rating
Brand image
Watts

LFN45B Series 1/2 in. 400 psi Cast Copper Silicon Alloy Double Union Sweat Pressure Reducing Valve

  • Fast #
  • Part #WLFN45BM1DUSD
  • Item #5144746
  • Manufacturer Part #0009474
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lead free body construction
  • Double union solder connections
  • Integral stainless steel strainer
  • Sealed spring cage for accessible outdoor or pit installations
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI A112.26.2
ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
LFN45B Series
End Connection 1:
Union
End Connection 2:
Sweat
End Connections:
Union x Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Height:
7-19/50 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-11/25 in
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Pressure - Maximum:
400 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UPC:
098268332346
Valve Body Material:
Brass
Valve Body Style:
Standard
Valve Disc Material:
Reinforced EPDM
Valve Port Opening:
Standard Port
Valve Seat Material:
Thermoplastic
Valve Size:
1/2 in
Valve Type:
Pressure Reducing Valve
Weight:
2 lb
Width:
5-63/100 in