This product requires certification to purchase.

1/2 wtr prv pex x pex red vlv

Watts

LFN45B Series 1/2 wtr prv pex x pex red vlv

  • Fast #
  • Part #WLFN45BM1DUPEXD
  • Item #10242233
  • Manufacturer Part #88009483
5 out of 5 Customer Rating
Brand image
Watts

LFN45B Series 1/2 wtr prv pex x pex red vlv

  • Fast #
  • Part #WLFN45BM1DUPEXD
  • Item #10242233
  • Manufacturer Part #88009483
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lead free body construction
  • PEX union inlet and outlet
  • Integral stainless steel strainer removable for cleaning
  • Sealed spring cage for accessible outdoor or pit installations
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
LFN45B Series
End Connection 1:
Crimp
End Connection 2:
Crimp
End Connections:
Crimp
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Height:
2-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-1/2 in
Material:
Cast Copper Silicon Alloy
Maximum Temperature:
180
Pressure - Maximum:
400 psi
Type:
WLFN45BM1DUPEXD
UPC:
098268571707
Valve Body Material:
Cast Copper Silicon Alloy
Valve Body Style:
Standard
Valve Disc Material:
Elastomer
Valve Size:
1/2 in
Valve Type:
Pressure Reducing Valve
Weight:
2 lb
Width:
7-1/4 in