3/4 in. Brass Union Solder Pressure Reducing Valve
LFN55B-M1 Series 3/4 in. Brass Union Solder Pressure Reducing Valve
Package Quantity Info:
Each: 1 Case: 12-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Integral stainless steel strainer
- Thermoplastic seat
- Lead free brass body construction
- Serviceable in line
- Bypass feature controls thermal expansion pressure
- Sealed spring cage on all models for accessible outdoor or pit installations
Documents
Specifications
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- Yes
- Collection:
- LFN55B-M1 Series
- End Connection 1:
- Union
- End Connection 2:
- Sweat
- End Connections:
- Union x Sweat
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Brass, Bronze, Plastic, Rubber, Stainless Steel
- Material Type:
- Elastomer, EPDM, Thermoplastic
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 098268289329
- Valve Body Material:
- Copper Silicon Alloy
- Valve Seat Material:
- Thermoplastic
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 2