Copper Crimp 3/4 x 1/2 in. Valve Manifold
LFWPCM Series Copper Crimp 3/4 x 1/2 in. Valve Manifold
Product Details
Product Details
- Lead free copper trunk
- Lead free branch fittings and mini ball valves
- Professional grade construction
- Made in the USA
- WaterPEX copper manifolds are used to create multiple connections for circuit and branch applications using a single water management device with PEX pipe
- They can be used as a centralized master water distribution control and distribution point or for branch control and distribution for a remote fixture group
- System shall be plumbed using Watts WaterPEX copper manifolds with WaterPEX cross-linked polyethylene pipe
- WaterPEX Copper Manifolds shall be used for all centralized master water distribution points within the plumbing system, and as a branch distribution point where required
- All connections to the WaterPEX Copper Manifolds shall be made using Watts copper CrimpRings or stainless steel CinchClamps as outlined in the Watts WaterPEX installation guidelines
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1807, ASTM F-877
- BAA Compliant:
- No
- Collection:
- LFWPCM Series
- Diameter:
- 1
- End Connection 1:
- Crimp
- End Connection 2:
- Crimp
- End Connections:
- Crimp
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Manifold, Reducing
- Flow Rate:
- 3 gpm
- Height:
- 2
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 14-1/2
- Material:
- Copper
- Maximum Temperature:
- 180
- NSF:
- NSF 14, NSF 16, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Outlet Quantity:
- 6
- Pressure - Maximum:
- 100 psi
- UPC:
- 098268578515
- Width:
- 4