This product requires certification to purchase.

3 in. 150# Brass Flanged Pressure Reducing Valve

This product has been replaced by

3 IN CLASS 150 FLANGE PRESSURE REDUCING VALVE FULL PORT MUSTANG TYPE ARMORTEK EPOXY COATING Y-STRAINER ISOLATION COCKS INLET/OUTLET GAUGES
Watts 3 in. CL 150 FLG PRV FP MUSTANG T
Manufacturer Part #1GE00011
Watts

M Series 3 in. 150# Brass Flanged Pressure Reducing Valve

  • Fast #
  • Part #W260049
  • Item #2979802
  • Manufacturer Part #2600-49
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

3 IN CLASS 150 FLANGE PRESSURE REDUCING VALVE FULL PORT MUSTANG TYPE ARMORTEK EPOXY COATING Y-STRAINER ISOLATION COCKS INLET/OUTLET GAUGES
Watts 3 in. CL 150 FLG PRV FP MUSTANG T
Manufacturer Part #1GE00011
Watts

M Series 3 in. 150# Brass Flanged Pressure Reducing Valve

  • Fast #
  • Part #W260049
  • Item #2979802
  • Manufacturer Part #2600-49
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ANSI:
ANSI 61-G
ASTM:
ASTM A-276, ASTM A-536 Grade 65-45-12, ASTM A-570 Grade 33, ASTM A-743 CF8M
Collection:
M Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Compliant Not Certified
Length:
13-1/4 in
Material:
Ductile Iron
Maximum Temperature:
160
NSF:
NSF 61-G
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Pressure Class:
150#
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UL Listed:
No
UPC:
098268005578
Valve Body Material:
Ductile Iron
Valve Body Style:
Globe
Valve Disc Material:
Ductile Iron
Valve Port Opening:
Full Port
Valve Seat Material:
Buna-N
Valve Size:
3 in
Valve Type:
Pressure Reducing Valve
Weight:
95 lb