LF 1/4 OD X 1/4 NPT MALE ADPT
Male Adapter 1001 Series LF 1/4 OD X 1/4 NPT MALE ADPT
Product Details
Product Details
- No tools required for installation or removal
- Rotates under pressure after installed for high flexibility during installation
- Can be used for hot and cold water applications, including behind the wall applications
- Works with plastic or soft copper tubing
- Zero-leak connections
- 25-year limited warranty
-
Lead Law Compliant
Specifications
- BAA Compliant:
- No
- Collection:
- Male Adapter 1001 Series
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Male Threaded
- End Connections:
- Push-to-Connect x Male Threaded
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3
- Material:
- Plastic
- Material Type:
- Polypropylene
- Minimum Temperature:
- 33
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- Type:
- W17103005
- UPC:
- 048643201187
- Weight:
- 0.03