MEDIA FILOX
MEDIA FILOX
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Very effective with water pH range of 6.5 to 9.0
- 12 x 40 Mesh size
- 0.5 Cubic foot
- Weighs 57 pounds
Specifications
- Height:
- 6 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- UPC:
- 098268745627
- Weight:
- 50.0 lb
- Width:
- 14-1/2 in