MEDIA GREENSAND PLUS
MEDIA GREENSAND PLUS
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used in residential water filter systems to reduce iron, manganese, hydrogen sulfide, arsenic and radium from groundwater supplies
- 18 x 60 Mesh Size
- 0.5 Cubic foot
- Weighs 42 pounds
Specifications
- BAA Compliant:
- No
- Height:
- 6
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Type:
- WPWRMGS
- UPC:
- 098268745634
- Weight:
- 50.0
- Width:
- 14-1/2