This product requires certification to purchase.

1-1/2 in. Bronze Reduced Pressure Zone Backflow Preventer Assembly

Watts

Model 350ASTDA 1-1/2 in. Bronze Reduced Pressure Zone Backflow Preventer Assembly

  • Fast #
  • Part #WLF909HWM1QTJ
  • Item #3920277
  • Manufacturer Part #0792034
3.7 out of 5 Customer Rating
Brand image
Watts

Model 350ASTDA 1-1/2 in. Bronze Reduced Pressure Zone Backflow Preventer Assembly

  • Fast #
  • Part #WLF909HWM1QTJ
  • Item #3920277
  • Manufacturer Part #0792034
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lead free bronze body
  • Unique patented air-in and water-out design provides high capacity relief valve discharge performance during emergency conditions
  • Compact for easy installation
  • Quarter turn ball valves with lever handles
  • Single access cover
  • Horizontal or vertical (up or down) installation
  • Top mounted test cocks
  • No special tools are required for servicing
  • Replaceable seats
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511 1992
BAA Compliant:
Yes
CSA Certified:
CSA B64.4
Collection:
Model 350ASTDA
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Height:
7-1/4
IAPMO Listed:
Yes
Included:
Quarter-Turn Ball Valve(s)
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
31-7/8
Material:
Bronze
Maximum Temperature:
210
Minimum Temperature:
33
NSF Certified:
No
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UL Listed:
No
UPC:
098268434170
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Disc Material:
Silicone
Valve Operator:
Lever Handle
Valve Seat Material:
Stainless Steel
Valve Size:
1-1/2 in
Valve Type:
Reduced Pressure Zone Assembly
Weight:
40.5
Width:
13-1/2