This product requires certification to purchase.

3/4 in. Brass MNPT 15# 250 Relief Valve

Watts

Model N36-M1 3/4 in. Brass MNPT 15# 250 Relief Valve

  • Fast #
  • Part #WN36M1F
  • Item #519948
  • Manufacturer Part #0138458
3.5 out of 5 Customer Rating
Brand image
Watts

Model N36-M1 3/4 in. Brass MNPT 15# 250 Relief Valve

  • Fast #
  • Part #WN36M1F
  • Item #519948
  • Manufacturer Part #0138458
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1317
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Low profile
  • Protective cap
  • Suitable for low pressure steam and water service
  • Requires Certification

Specifications

ANSI:
ANSI Z21.22
CSA Certified:
Yes
Collection:
Model N36-M1
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT x MNPT
Material:
Brass
Maximum Temperature:
250
Pressure - Maximum:
200 psi
Pressure Class:
15#
UPC:
098268695724
Valve Size:
3/4 in
Valve Type:
Relief Valve