5/8 x 3/4 in. Crimp x MNPT Brass Reducing Adapter (Pack of 10)
MPT Adapters 5/8 x 3/4 in. Crimp x MNPT Brass Reducing Adapter (Pack of 10)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
All Sizes
Product Details
Product Details
- For connecting PEX to female fittings and valves
- For use with SDR-9 PEX pipe
- For connecting PEX to copper manifolds, valves, baseboard or hydro-air units
- Provides leak proof seal
- Manufactured from lead free brass
Documents
Specifications
- Collection:
- MPT Adapters
- End Connection 1:
- Crimp
- End Connection 2:
- MNPT
- End Connections:
- Crimp x MNPT
- Fitting Size 1:
- 5/8
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 5/8 in x 3/4 in
- Fitting Type:
- Adapter
- Length:
- 1
- Material:
- Brass
- Origin:
- Global
- Package Quantity:
- Pack of 10
- UPC:
- 840213074326
- Weight:
- 1.8