Not for Potable Use 4 WB-E4
Not for Potable Use 4 WB-E4
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Strategically placed doors provide access to the backflow pre-vention assembly for testing and repair without removal of the entire unit
- An economical alternative to expensive retrofit installations
- Eliminates potential drainage constraints in existing equipment rooms
- Saves valuable floor space
- Standardly furnished with thermostatically controlled heat source for freeze protection down to -30 Deg F
- Contains no structural wood or particle board for long life
- Easy installation aluminum enclosures feature interlocking panels which eliminate the use of screws during assembly
- Can be temporarily removed for replacement of the backflow preventer without the need for replacement of freeze protection services
- Designed to eliminate valve vault entry requirements of OSHA confined Space Ruling 29CFR 1910.146
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Height:
- 57-1/2 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 90 in
- Material:
- Aluminum
- UPC:
- 098268830101
- Width:
- 32 in