This product requires certification to purchase.

Not for Potable Use 6 D 957 RPDA OSY GPM

This product has been replaced by

Watts Stainless Steel Flanged 175 psi Backflow Preventer
Watts 6 in. Stainless Steel Flanged 175 psi Backflow Preventer
Manufacturer Part #F111629
Watts

Not for Potable Use 6 D 957 RPDA OSY GPM

  • Fast #
  • Part #W957RPDADOSYGPMU
  • Item #2990100
  • Manufacturer Part #0113059
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

Watts Stainless Steel Flanged 175 psi Backflow Preventer
Watts 6 in. Stainless Steel Flanged 175 psi Backflow Preventer
Manufacturer Part #F111629
Watts

Not for Potable Use 6 D 957 RPDA OSY GPM

  • Fast #
  • Part #W957RPDADOSYGPMU
  • Item #2990100
  • Manufacturer Part #0113059
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Extremely compact design
  • 70% lighter than traditional designs
  • 304 (Schedule 40) stainless steel housing & sleeve
  • Groove fittings allow integral pipeline adjustment
  • Patented torsion spring check provides lowest pressure loss
  • Unmatched ease of serviceability
  • Replaceable check disc rubber
  • Available with grooved butterfly valve shutoffs
  • Bottom mounted cast stainless steel relief valve
  • Metered bypass to detect leakage or theft of water from the fire sprinkler system
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
098268287523
Valve Type:
Reduced Pressure Detector Assembly