OneFlow® 50 gpm Anti-Scale System
OneFlow® 50 gpm Anti-Scale System
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chemical free non-softener for scale prevention and protection
- Virtually maintenance free green technology
- Requires no control valve, chemical additives or electricity
- Improves equipment efficiency
Specifications
- Connection Size:
- 2
- Flow Rate:
- 50 gpm
- Height:
- 70 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 098268114607
- Weight:
- 98.0 lb
- Width:
- 18 in