Replacement Cartridge for OFPSYS Salt-Free Scale Prevention and Filtration System
OneFlow® Plus Replacement Cartridge for OFPSYS Salt-Free Scale Prevention and Filtration System
Product Details
Product Details
- Chemical free scale prevention
- Rated up to 250,000 gallons
- Uses environmentally friendly "green" technology
- Improves efficiency of all water using appliances
-
Lead Law Compliant
Specifications
- BAA Compliant:
- No
- Capacity:
- 250000 gal
- Cartridge Type:
- Replacement Cartridge
- Collection:
- OneFlow® Plus
- Contaminant Removal:
- Scale
- Depth:
- 2-1/2
- Filter Life (Months):
- 36
- Filtering Material:
- Yes
- Flow Rate:
- 10 gpm
- Height:
- 14
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 100
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 098268085105
- Width:
- 2-1/2