3/4 in. Barbed x Socket Weld Brass Coupling
Onix 3/4 in. Barbed x Socket Weld Brass Coupling
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Onix is a polymer-rich, multi-layer, industrial-grade hose used for hydronic heating and snow melting applications
- It contains five distinct structural layers.
- The Durel inner tube is a peroxide-cured, cross-linked EPDM (Ethylene Propylene Diene Monomer)
- This layer is wrapped with a ductile 00 grade aluminum oxygen barrier, called AlumaShield
- A contour layer of Durel (EPDM) is extruded over the AlumaShield
- Spiral reinforcing cords of Aramid fibers are applied over the contour layer
- Reinforcing is covered with the outer HiGuard cover composed of sulfur-cured, cross-linked EPDM
- Onix is tested to relevant portions of ASTM standards
Specifications
- BAA Compliant:
- No
- Collection:
- Onix
- End Connection 1:
- Barbed
- End Connection 2:
- Socket Weld
- End Connections:
- Barbed x Socket Weld
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Coupling, Straight
- Material:
- Brass
- UPC:
- 840213021443