Pressure DIFFR Bypass Valve
Pressure DIFFR Bypass Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Warranty: 1 Year
- Accessory side connections are 1 IN male BSP thread
- Pressure drop is 22 ft head
- Max flow rate is 8.5 GPM
- Max operating temperature is 167 F
- Max operating pressure is 87 psi
Documents
Specifications
- BAA Compliant:
- No
- End Connection 1:
- BSP
- End Connection 2:
- BSP
- End Connections:
- BSP
- Length:
- 13-1/5
- Material:
- Brass, Copper
- Maximum Temperature:
- 167
- Pressure - Maximum:
- 87 psi
- Type:
- W81005345
- UPC:
- 840213074005
- Valve Size:
- 1 in
- Width:
- 4-3/5