This product requires certification to purchase.

6 x 8-1/8 in. Polypropylene Pipe Sleeve

Watts

PS Series 6 x 8-1/8 in. Polypropylene Pipe Sleeve

  • Fast #
  • Part #WPS063
  • Item #334047
  • Manufacturer Part #8143779
4 out of 5 Customer Rating
Brand image
Watts

PS Series 6 x 8-1/8 in. Polypropylene Pipe Sleeve

  • Fast #
  • Part #WPS063
  • Item #334047
  • Manufacturer Part #8143779
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 6 in diameter
  • Black
  • Copolymer polypropylene
  • 3° taper
  • Requires Certification

Specifications

Application:
Commercial, Foodservice, Industrial, Residential
Collection:
PS Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
6 in
Height:
4 in
Length:
8-1/8 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Pipe Sleeve
UPC:
098268167757
Width:
7 in