This product requires certification to purchase.

2.5 gpm PFAS Reduction Filtration System Filter

Watts

PWDWTPFAS1 2.5 gpm PFAS Reduction Filtration System Filter

  • Fast #
  • Part #WPWDWTPFAS1
  • Item #11916019
  • Manufacturer Part #7101116
4.3 out of 5 Customer Rating
Brand image
Watts

PWDWTPFAS1 2.5 gpm PFAS Reduction Filtration System Filter

  • Fast #
  • Part #WPWDWTPFAS1
  • Item #11916019
  • Manufacturer Part #7101116
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Certified to reduce Total PFAS, lead, cysts, asbestos, micro-plastics, chlorine, sediment, taste, and odor
  • System comes complete with fittings and tubing required for a quick and easy standard installation
  • Connects directly to most standard kitchen and bathroom faucets
  • High flow rate filter disconnects and connects from the unit by a simple quarter-turn
  • Requires Certification
Dimensions & Measurements
Connection Size
3/8
Flow Rate
2.5 gpm
Height
16-1/2 in
Pressure - Maximum
100 psi
Weight
5.2 lb
Width
4-1/2 in
Characteristics & Features
Cartridge Type
Carbon Block
Collection
PWDWTPFAS1
Contaminant Removal
Lead, Cysts, Asbestos, Chlorine, Sediment, Taste, Odor
Filtering System
Point of Use
Installation Type
Under Sink
Electrical & Operational Information
Maximum Temperature
100
Micron Rating
0.5 Micron
Minimum Temperature
35
Warranty & Product Information
Application
Residential
Origin
Global
Type
WPWDWTPFAS1
UPC
098268624281