This product requires certification to purchase.

5 in. Filter Housing in White

Watts

PWHP Series 5 in. Filter Housing in White

  • Fast #
  • Part #WPWHP512W
  • Item #7560630
  • Manufacturer Part #7100589
3.4 out of 5 Customer Rating
Brand image
Watts

PWHP Series 5 in. Filter Housing in White

  • Fast #
  • Part #WPWHP512W
  • Item #7560630
  • Manufacturer Part #7100589
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Rohnert Park, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 7.5 Inches long
  • Thick side walls
  • Superior resistance from many aggressive chemicals
  • 1/2 IN Port connection
  • Requires Certification

Specifications

Collection:
PWHP Series
Connection Size:
1/2
Depth:
4-7/25 in
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Height:
7-1/2 in
Length:
5 in
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
100
NSF Certified:
No
Pressure - Maximum:
125 psi
Pressure Class:
100#
UL Listed:
No
UPC:
098268085310
Width:
4-7/25 in