3/4"NPT 10" 200 Deg F High Temperature Slim Line Red Filter Housing
PWHPHT Series 3/4"NPT 10" 200 Deg F High Temperature Slim Line Red Filter Housing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Polypropylene construction for strength and durability
- Leak proof seal accomplished by compression against a top seated EPDM o-ring
- Integral pressure relief valve for safety when removing housing from lid
- Thick side walls with heavy-duty ribs for added strength
- 3/4 in port connection
- 10 inches long
- Designed for hi-temp applications up to 200° fahrenheit
- Superior resistance from many aggressive chemicals
-
Lead Law Compliant, Not Certified
Documents
Specifications
- Collection:
- PWHPHT Series
- Color Finish Name:
- Red
- Connection Size:
- 3/4
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 10 in
- Material:
- Plastic, Rubber
- Material Type:
- Polypropylene, EPDM
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 100 psi
- UPC:
- 098268564822