This product requires certification to purchase.

1 Micron 2-1/2 in. X 20 in. Melt Blown Depth Filter Cartridge

Watts

PWMB Series 1 Micron 2-1/2 in. X 20 in. Melt Blown Depth Filter Cartridge

  • Fast #
  • Part #WPWMB20M1
  • Item #4272501
  • Manufacturer Part #7100336
3.8 out of 5 Customer Rating
Brand image
Watts

PWMB Series 1 Micron 2-1/2 in. X 20 in. Melt Blown Depth Filter Cartridge

  • Fast #
  • Part #WPWMB20M1
  • Item #4272501
  • Manufacturer Part #7100336
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Reduces sediment, dirt, rust and particles
  • Food grade for use with beverages, food and potable water
  • High dirt holding capacity
  • Excellent chemical resistance
  • Order quantity in multiples of 6 filters may be required based on stocking availability
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ANSI:
ANSI 42, ANSI 372
Cartridge Type:
Depth Cartridge
Collection:
PWMB Series
Diameter:
2-1/2
Height:
20
Lead Law Compliance Level:
Compliant Not Certified
Length:
20
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
140
Micron Rating:
1 Micron
Minimum Temperature:
40
NSF:
NSF 42, NSF 372
NSF Certified:
Yes
UPC:
098268565492